FESTO

FESTO Push-in L-connector QSL-6H 153057

  • ERIKS:23213009
  • Manufacturer:4052568031527
Image 1
Quick Star Standard Push-In Elbow Connector with Sleeve.
Save to list

€2.78/ pieceexcl. VAT

€3.36incl. VAT

435 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSL-H
Manufacturer ID
QSL-6H
Shape
L-shaped
Material
PBT
Tube Outside Diameter
6 mm
Stem Outside Diameter
6 mm
Nominal size
3.2 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
3.9 g