FESTO

FESTO Push-in L-connector QSL-12HL 153069

  • ERIKS:11630213
  • Manufacturer:4052568031626
Image 1
Quick Star Standard Push-In Elbow Connector with Long Sleeve.
Save to list

€6.39/ pieceexcl. VAT

€7.73incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSL-HL
Manufacturer ID
QSL-12HL
Shape
L-shaped
Material
PBT
Tube Outside Diameter
12 mm
Stem Outside Diameter
12 mm
Nominal size
6.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
16 g