FESTO

FESTO Push-in L-connector NPQM-L-Q12-E-P10 558780

  • ERIKS:12086491
  • Manufacturer:4052568055189
Image 1
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-L
Manufacturer ID
NPQM-L-Q12-E-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Nominal size
11 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Weight
48.5 g