FESTO

FESTO Push-in L-connector NPQH-L-Q12-E-P10 578274

  • ERIKS:12581783
  • Manufacturer:4052568059774
Image 1
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

88 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-L
Manufacturer ID
NPQH-L-Q12-E-P10
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Nominal size
11 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
48.6 g