FESTO

FESTO Push-in L-connector CQL-22 177694

  • ERIKS:11634867
  • Manufacturer:4052568038434
Image 1
Save to list

€15.08/ pieceexcl. VAT

€18.25incl. VAT

35 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQL
Manufacturer ID
CQL-22
Shape
L-shaped
Material
POM
Tube Outside Diameter
22 mm
Nominal size
19.2 mm
Operating pressure
from -0.95 to 15 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
46 g