FESTO

FESTO Push-in L-connector CQL-12 177691

  • ERIKS:23211077
  • Manufacturer:4052568038403
Image 1
Save to list

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQL
Manufacturer ID
CQL-12
Shape
L-shaped
Material
POM
Tube Outside Diameter
12 mm
Nominal size
8.65 mm
Operating pressure
from -0.95 to 15 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
16 g