FESTO

FESTO Push-in fitting, self-sealing QSK-G1/4-6 186296

  • ERIKS:11635601
  • Manufacturer:4052568040826
Image 1
Quick Star Self-Closing Push-In Straight Fitting with Male Thread and External Hex.
Save to list

€4.91/ pieceexcl. VAT

€5.94incl. VAT

263 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSK
Manufacturer ID
QSK-G1/4-6
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
26 g