FESTO

FESTO Push-in fitting, self-sealing QSK-G1/4-10 186300

  • ERIKS:11635604
  • Manufacturer:4052568040864
Image 1
Quick Star Self-Closing Push-In Straight Fitting with Male Thread and External Hex.
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSK
Manufacturer ID
QSK-G1/4-10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
4.8 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
33 g