FESTO

FESTO Push-in fitting, self-sealing QSK-1/8-8 153422

  • ERIKS:23212726
  • Manufacturer:4052568034559
Image 1
Quick Star Self-Closing Push-In Straight Fitting with Male Thread and External Hex.
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSK
Manufacturer ID
QSK-1/8-8
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
3.4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
22.5 g
Alternatives

€5.28/ pieceexcl. VAT

€6.39incl. VAT

56 In stock - Estimated delivery date 10/11/2026