FESTO

FESTO Push-in fitting QSW-3/8-10 130602

  • ERIKS:11629521
  • Manufacturer:4052568023607
Image 1
Quick Star Standard Push-In 360 Rotatable Angled Fitting with Male Thread.
Save to list

€5.17/ pieceexcl. VAT

€6.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSW
Manufacturer ID
QSW-3/8-10
Shape
L-shaped
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
8.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
35 g