FESTO

FESTO Push-in fitting, QSW-1/2-16, QSW Series, 45°-elbow, External thread BSPT (R), 1/2 Thread, 16 mm Tube OD

  • ERIKS:11629524
  • Manufacturer:4052568023638
Image 1
Quick Star Standard Push-In 360 Rotatable Angled Fitting with Male Thread.
Save to list

€13.59/ pieceexcl. VAT

€16.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSW
Type
Push-in fitting
Manufacturer ID
QSW-1/2-16
Shape
45°-elbow
Material
PBT
Tube Outside Diameter
16 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Nominal size
13 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
78 g