FESTO

FESTO Push-in fitting, QSMK-M5-6, QSMK Series, Straight, External thread (M), M 5 Thread, 6 mm Tube OD

  • ERIKS:23212723
  • Manufacturer:4052568033613
Image 1
Quick Star Self-Closing Push-In Straight Fitting with Male Thread and External Hex.
Save to list

€8.10/ pieceexcl. VAT

€9.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSMK
Type
Push-in fitting
Manufacturer ID
QSMK-M5-6
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread (M)
Thread Size
M 5
Nominal size
1.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Screw mounting
External hexagon
Weight
12 g