

€2.37/ pieceexcl. VAT
€2.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSMF |
Manufacturer ID | QSMF-M5-3 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Thread type | Internal thread (M) |
Thread Size | M 5 |
Nominal size | 1.9 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | Sealing ring |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Screw mounting | External hexagon |
Weight | 4.3 g |