FESTO

FESTO Push-in fitting, QSMF-M3-3, QS Series, Straight, Internal thread (M), M 3 Thread, 3 mm Tube OD

  • ERIKS:11630296
  • Manufacturer:4052568033729
Image 1
Quick Star Mini Push-In Straight Fitting with Female Thread and External Hex.
Save to list

€2.27/ pieceexcl. VAT

€2.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Push-in fitting
Manufacturer ID
QSMF-M3-3
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
3 mm
Thread type
Internal thread (M)
Thread Size
M 3
Nominal size
1.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Screw mounting
External hexagon
Weight
1.6 g