

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSM |
Manufacturer ID | QSM-M5-1/4-I-U-M |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (M) |
Thread Size | M 5 |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Screw mounting | Internal hexagon |