FESTO

FESTO Push-in fitting QSM-M3-4-I-R 133002

  • ERIKS:12496030
  • Manufacturer:4052568028930
Image 1
Save to list

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSM
Manufacturer ID
QSM-M3-4-I-R
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Thread type
External thread (M)
Thread Size
M 3
Nominal size
1.5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
Internal hexagon
Weight
2.2 g