

€4.38/ pieceexcl. VAT
€5.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSK |
Type | Push-in fitting |
Manufacturer ID | QSK-1/8-1/4-U |
Thread Size | 1/8 |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -10 to 60 °C |
Fluid | Compressed air |
Weight | 13 g |