FESTO

FESTO Push-in fitting QSF-1/4-4-B 190650

  • ERIKS:11637549
  • Manufacturer:4052568042851
Image 1
Quick Star Standard Push-In Straight Fitting with Female Thread and External Hex.
Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSF
Manufacturer ID
QSF-1/4-4-B
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Thread type
Internal thread BSPP (G)
Thread Size
1/4
Nominal size
3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
21 g