

€10.91/ pieceexcl. VAT
€13.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS-V0 |
Type | Push-in fitting |
Manufacturer ID | QS-V0-1/4-12 |
Shape | Straight |
Material | PBT, glass fiber reïnforced |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Nominal size | 8.5 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed Air, Water |
Pre-coated thread | Polytetrafluoroethylene (PTFE) |
Type of seal on screw-in stud | Coating |
Seal material | NBR |
Release sleeve material | PBT |
Grab ring material | High alloy Stainless steel |
Material of threaded plug | Brass, Nickel-plated |
Anti-spark model | Yes |
Screw mounting | External hexagon |
Weight | 28 g |