

€2.63/ pieceexcl. VAT
€3.18incl. VAT
Sold per: 10Min. order: 10
80 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS |
Manufacturer ID | QS-G1/8-10-I |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Nominal size | 5.3 mm |
Operating pressure | from -0.95 to 6 bar |
Operating temperature | from -10 to 80 °C |
Seal material | NBR |
Release sleeve material | POM |
Fluid | Perslucht volgens ISO8573-1:2010 [7:-:-] |