FESTO

FESTO Push-in fitting QS-G1/4-12 186350

  • ERIKS:11635654
  • Manufacturer:4052568041359
Image 1
Quick Star Standard Push-In Straight Fitting with Male Thread and External Hex.
Save to list

€3.10/ pieceexcl. VAT

€3.75incl. VAT

223 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Manufacturer ID
QS-G1/4-12
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
8.5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
39 g