FESTO

FESTO Push-in fitting QS-3/8-6 190645

  • ERIKS:23212972
  • Manufacturer:4052568042806
Image 1
Quick Star Standard Push-In Straight Fitting with Male Thread and External Hex.
Save to list

€2.03/ pieceexcl. VAT

€2.46incl. VAT

266 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Manufacturer ID
QS-3/8-6
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
28 g