FESTO

FESTO Push-in fitting QS-3/8-12-I 153020

  • ERIKS:23212690
  • Manufacturer:4052568010997
Image 1
Quick Star Standard Push-In Straight Fitting with Male Thread and Internal Hex.
Save to list

€3.65/ pieceexcl. VAT

€4.42incl. VAT

17 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Manufacturer ID
QS-3/8-12-I
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
8.4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
Internal hexagon
Weight
31 g
Alternatives
Product Image

FESTO Push-in fitting QS-G3/8-12-I 186114

  • Eriks:11635451
  • Manufacturer:186114

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026