FESTO

FESTO Push-in fitting NPQR-DK-G18-Q8 8085663

  • ERIKS:13615787
  • Manufacturer:4052568451059
Image 1
Save to list

€16.10/ pieceexcl. VAT

€19.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-DK
Manufacturer ID
NPQR-DK-G18-Q8
Shape
Straight
Material
High alloy steel, non-corrosive
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Nominal size
5.3 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM (FKM)
Release sleeve material
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
14.7 g