

€13.16/ pieceexcl. VAT
€15.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQR-DK |
Manufacturer ID | NPQR-DK-G18-Q4 |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Nominal size | 2.6 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM (FKM) |
Release sleeve material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 7.5 g |