

€6.12/ pieceexcl. VAT
€7.41incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQP-D |
Manufacturer ID | NPQP-D-R14-Q8-FD-P10 |
Shape | Straight |
Material | PP |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Nominal size | 5.3 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -20 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Grab ring material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Screw mounting | External hexagon |
Weight | 4.5 g |