FESTO

FESTO Push-in fitting NPQP-D-R14-Q6-FD-P10 133044

  • ERIKS:12525322
  • Manufacturer:4052568029272
Image 1
Save to list

€5.86/ pieceexcl. VAT

€7.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP-D
Manufacturer ID
NPQP-D-R14-Q6-FD-P10
Shape
Straight
Material
PP
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
3.4 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
3.5 g