FESTO

FESTO Push-in fitting, NPQP-D-R14-Q10-FD-P10, NPQP Series, Straight, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD

  • ERIKS:12525334
  • Manufacturer:4052568029302
Image 1
Save to list

€6.71/ pieceexcl. VAT

€8.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP
Type
Push-in fitting
Manufacturer ID
NPQP-D-R14-Q10-FD-P10
Shape
Straight
Material
PP
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
6.2 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
7 g