FESTO

FESTO Push-in fitting NPQM-DK-M7-Q6-P10 558660

  • ERIKS:12086420
  • Manufacturer:4052568054564
Image 1
Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-DK
Manufacturer ID
NPQM-DK-M7-Q6-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread (M)
Thread Size
M 7
Nominal size
3 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Screw mounting
Internal hexagon