FESTO

FESTO Push-in fitting NPQM-D-G18F-Q8-P10 558676

  • ERIKS:12086437
  • Manufacturer:4052568054717
Image 1
Save to list

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-D
Manufacturer ID
NPQM-D-G18F-Q8-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Thread type
Internal thread BSPP (G)
Thread Size
1/8
Nominal size
7 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Screw mounting
External hexagon
Weight
17.5 g