

€3.48/ pieceexcl. VAT
€4.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQM-D |
Manufacturer ID | NPQM-D-G14F-Q8-P10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Nominal size | 7 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Screw mounting | External hexagon |
Weight | 20.2 g |