FESTO

FESTO Push-in fitting, NPQH-D-M7-Q4-P10, NPQH Series, Straight, External thread (M), M 7 Thread, 4 mm Tube OD

  • ERIKS:12581686
  • Manufacturer:4052568060398
Image 1
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH
Type
Push-in fitting
Manufacturer ID
NPQH-D-M7-Q4-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Thread type
External thread (M)
Thread Size
M 7
Nominal size
3 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
FPM (FKM)
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy Stainless steel
Material of threaded seal
FPM
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
5.2 g