FESTO

FESTO Push-in fitting NPQH-D-G18-S6-P10 578361

  • ERIKS:12581700
  • Manufacturer:4052568060640
Image 1
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-D
Manufacturer ID
NPQH-D-G18-S6-P10
Shape
Straight
Material
Brass, Nickel-plated
Stem Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Nominal size
4 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Material of threaded seal
FPM
Suitable for foods
Yes
Weight
8.6 g