

€2.55/ pieceexcl. VAT
€3.09incl. VAT
337 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQH-D |
Manufacturer ID | NPQH-D-G14-Q8-P10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Nominal size | 6 mm |
Operating pressure | from -0.95 to 20 bar |
Operating temperature | from 0 to 150 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | Sealing ring |
Seal material | FPM |
Release sleeve material | Brass, Nickel-plated |
Grab ring material | High alloy steel, non-corrosive |
Material of threaded seal | FPM |
Suitable for foods | Yes |
Screw mounting | External hexagon |
Weight | 14.1 g |