FESTO

FESTO push-in fitting nickel-plated NPQH-DK-M5-Q6-P10 8114987

  • ERIKS:14694856
Image 1
Save to list

€2.17/ pieceexcl. VAT

€2.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-DK
Manufacturer ID
NPQH-DK-M5-Q6-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Thread type
External thread (M)
Thread Size
M 5
Nominal size
2.5 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy steel, non-corrosive
Material of threaded seal
FPM
Suitable for foods
Yes
Weight
5.58 g