FESTO

FESTO Push-in fitting CQ-3/8-12H 177705

  • ERIKS:23213048
  • Manufacturer:4052568038540
Image 1
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQ-H
Manufacturer ID
CQ-3/8-12H
Shape
Straight
Material
POM
Stem Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Nominal size
8.65 mm
Operating pressure
from -0.95 to 15 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Release sleeve material
POM
Weight
4 g