

€32.74/ pieceexcl. VAT
€39.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQ-H |
Manufacturer ID | CQ-1-28H |
Shape | Straight |
Material | Brass |
Stem Outside Diameter | 28 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1 |
Nominal size | 23 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Type of seal on screw-in stud | Sealing ring |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 200 g |