FESTO

FESTO Push-in fitting, CQ-1/2-18, CQ Series, Straight, External thread BSPP (G), 1/2 Thread, 18 mm Tube OD

  • ERIKS:11634861
  • Manufacturer:4052568038342
Image 1
Save to list

€10.63/ pieceexcl. VAT

€12.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQ
Type
Push-in fitting
Manufacturer ID
CQ-1/2-18
Shape
Straight
Material
POM
Tube Outside Diameter
18 mm
Thread type
External thread BSPP (G)
Thread Size
1/2
Nominal size
12.7 mm
Operating pressure
from -0.95 to 15 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
24 g