FESTO

FESTO Push-In connector stainless steel NPQR-D-Q4-E 8085697

  • ERIKS:14078761
  • Manufacturer:4052568454883
Image 1
Save to list

€18.48/ pieceexcl. VAT

€22.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-D
Manufacturer ID
NPQR-D-Q4-E
Shape
Straight
Material
High alloy steel, non-corrosive
Tube Outside Diameter
4 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Suitable for foods
Yes