

€4.12/ pieceexcl. VAT
€4.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSW-HL |
Manufacturer ID | QSW-8HL |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 8 mm |
Stem Outside Diameter | 8 mm |
Nominal size | 5 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 5.8 g |