FESTO

FESTO Push-in connector, QSW-12HL, QSW Series, 45°-elbow, 12 mm Tube OD

  • ERIKS:11629539
  • Manufacturer:4052568023799
Image 1
Quick Star Standard Push-In Angled Connector with Sleeve.
Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSW
Type
Push-in connector
Manufacturer ID
QSW-12HL
Shape
45°-elbow
Material
PBT
Tube Outside Diameter
12 mm
Stem Outside Diameter
12 mm
Nominal size
6.9 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
14.5 g