FESTO

FESTO Push-in connector QSM-6-4 153327

  • ERIKS:23212771
  • Manufacturer:4052568024826
Image 1
Quick Star Mini Push-In Straight Reducing Connector.
Save to list

€2.78/ pieceexcl. VAT

€3.36incl. VAT

Sold per: 10Min. order: 10

64 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSM
Manufacturer ID
QSM-6-4
Shape
Straight
Material
PBT
Tube Outside Diameter
6 mm
Tube Outside Diameter Unequal
4 mm
Nominal size
2.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
3 g