

€10.42/ pieceexcl. VAT
€12.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS-V0 |
Manufacturer ID | QS-V0-8 |
Shape | Straight |
Material | PBT, glass fiber reïnforced |
Tube Outside Diameter | 8 mm |
Nominal size | 5 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Anti-spark model | Yes |
Weight | 11 g |