

€13.64/ pieceexcl. VAT
€16.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS-V0 |
Manufacturer ID | QS-V0-12 |
Shape | Straight |
Material | PBT, glass fiber reïnforced |
Tube Outside Diameter | 12 mm |
Nominal size | 8.7 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Anti-spark model | Yes |
Weight | 26 g |