FESTO

FESTO Push-in connector QS-V0-10 160548

  • ERIKS:11631617
  • Manufacturer:4052568035921
Image 1
Quick Star Flame-Retardant Push-In Straight Connector.
Save to list

€12.41/ pieceexcl. VAT

€15.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS-V0
Manufacturer ID
QS-V0-10
Shape
Straight
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
10 mm
Nominal size
6.7 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Anti-spark model
Yes
Weight
18 g