

€3.95/ pieceexcl. VAT
€4.78incl. VAT
Sold per: 10Min. order: 10
253 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS |
Manufacturer ID | QS-8-4 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter Unequal | 4 mm |
Nominal size | 2.3 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 7.2 g |