

€4.90/ pieceexcl. VAT
€5.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS-H |
Manufacturer ID | QS-12H-6 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 6 mm |
Stem Outside Diameter | 12 mm |
Operating pressure | from -0.95 to 6 bar |
Operating temperature | from -10 to 80 °C |
Seal material | NBR |
Release sleeve material | POM |
Fluid | Perslucht volgens ISO8573-1:2010 [7:-:-] |