FESTO

FESTO Push-in connector, NPQP-D-Q4-E-FD-P10, NPQP Series, Straight, 4 mm Tube OD

  • ERIKS:12525395
  • Manufacturer:4052568029746
Image 1
Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP
Type
Push-in connector
Manufacturer ID
NPQP-D-Q4-E-FD-P10
Shape
Straight
Material
PP
Tube Outside Diameter
4 mm
Nominal size
2.8 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
4 g