FESTO

FESTO Push-in connector, NPQM-D-Q10-S14-P10, NPQM Series, Straight, 10 x 14 mm Tube OD

  • ERIKS:12086485
  • Manufacturer:4052568058449
Image 1
Save to list

€4.42/ pieceexcl. VAT

€5.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM
Type
Push-in connector
Manufacturer ID
NPQM-D-Q10-S14-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter Unequal
10 x 14 mm
Stem Outside Diameter
14 mm
Nominal size
9 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Weight
29.5 g