

€66.19/ pieceexcl. VAT
€80.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Type | Push-in connector |
Manufacturer ID | CRQS-8 |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 8 mm |
Nominal size | 5.8 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | High alloy Stainless steel |
Grab ring material | High alloy Stainless steel |
Suitable for foods | Yes |
Weight | 18 g |